X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K14441-BN "Purist" Towel Ring

Item: K14441-BN
Finish: Vibrant Brushed Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Overall Width 8-7/8"
Overall Height 6"
Construction Solid Brass
Bracket Diameter 1-7/8"
Extension From Wall 2-1/2"
Mounting Hardware Included Yes