X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K14441-CP "Purist" Towel Ring

Item: K14441-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Overall Width 8-7/8"
Overall Height 6"
Construction Solid Brass
Bracket Diameter 1-7/8"
Extension From Wall 2-1/2"
Mounting Hardware Included Yes