X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K14440-SN "Purist" Vanity Shelf

Item: K14440-SN
Finish: Vibrant Polished Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $364.50

Price: $303.63 (Pricing is for Vibrant Polished Nickel)



Details and Dimensions

Overall Width 22-1/2"
Overall Height 1-7/8"
Mounting Width 18-1/2"
Construction Solid Brass
Bracket Diameter 1-7/8"
Extension From Wall 4-7/8"
Shelf Type Glass Shelf
Mounting Hardware Included Yes