Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14440-AF "Purist" Vanity Shelf

Item: K14440-AF
Finish: Vibrant French Gold
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Overall Width 22-1/2"
Overall Height 1-7/8"
Mounting Width 18-1/2"
Construction Solid Brass
Bracket Diameter 1-7/8"
Extension From Wall 4-7/8"
Shelf Type Glass Shelf
Mounting Hardware Included Yes