X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K14440-CP "Purist" Vanity Shelf

Item: K14440-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $251.60

Price: $209.58 (Pricing is for Polished Chrome)



Details and Dimensions

Overall Width 22-1/2"
Overall Height 1-7/8"
Mounting Width 18-1/2"
Construction Solid Brass
Bracket Diameter 1-7/8"
Extension From Wall 4-7/8"
Shelf Type Glass Shelf
Mounting Hardware Included Yes