Kohler K14437-SN "Purist" Towel Bar
| Item: | K14437-SN |
| Finish: | Vibrant Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $249.48 (Pricing is for Vibrant Polished Nickel)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 30" |
| Overall Length | 31-11/16" |
| Construction | Solid Brass |
| Bracket Diameter | 1-7/8" |
| Extension From Wall | 2-13/16" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


