X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14437-AF "Purist" Towel Bar

Item: K14437-AF
Finish: Vibrant French Gold
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $258.20

Price: $215.08 (Pricing is for Vibrant French Gold)




Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 30"
Overall Length 31-11/16"
Construction Solid Brass
Bracket Diameter 1-7/8"
Extension From Wall 2-13/16"
Mounting Hardware Included Yes