X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14437-BN "Purist" Towel Bar

Item: K14437-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $299.50

Price: $249.48 (Pricing is for Vibrant Brushed Nickel)




Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 30"
Overall Length 31-11/16"
Construction Solid Brass
Bracket Diameter 1-7/8"
Extension From Wall 2-13/16"
Mounting Hardware Included Yes