X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14436-AF "Purist" Towel Bar

Item: K14436-AF
Finish: Vibrant French Gold
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $185.50

Price: $154.52 (Pricing is for Vibrant French Gold)




Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 25-11/16"
Construction Solid Brass
Bracket Diameter 1-7/8"
Extension From Wall 2-13/16"
Mounting Hardware Included Yes