Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K14436-BN "Purist" Towel Bar

Item: K14436-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 25-11/16"
Construction Solid Brass
Bracket Diameter 1-7/8"
Extension From Wall 2-13/16"
Mounting Hardware Included Yes