Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K14435-SN "Purist" Towel Bar

Item: K14435-SN
Finish: Vibrant Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Overall Length 19-11/16"
Construction Solid Brass
Bracket Diameter 1-7/8"
Extension From Wall 2-13/16"
Mounting Hardware Included Yes