Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14425-BN "Purist" Shower Head

Item: K14425-BN
Finish: Vibrant Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Shower Head Type Multi Function
Length 7-3/4"
Width 4"
Height 4"
Connection Size 1/2'' - 14 NPT
Spray Face Diameter 5-1/2"
Number Of Spray Head Functions 3
Spray Functions "Full Spray, Theraputic Massage, Soft-Aerated Spray"
Shower Arm Included Yes
Flow Rate (GPM) 2.5
Flange Included Yes
Features Multi-function showerhead with 72 individual MasterClean spray nozzles