X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K14418-CP "Purist" Shower Head

Item: K14418-CP
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Type Single Function
Length 7-3/4"
Width 4"
Height 4"
Connection Size 1/2'' - 14 NPT
Spray Face Diameter 5-1/2"
Number Of Spray Head Functions 1
Spray Functions Full Spray
Shower Arm Included Yes
Flow Rate (GPM) 2.5
Flange Included Yes
Features Single-function spray with 72 individual MasterClean spray nozzles