X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K14410-4-BN "Purist" 8'' Widespread Bathroom Sink Faucet

Item: K14410-4-BN
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-16''
Spout Height 2-3/8"
Spout Reach 5"
Overall Height 3-15/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-3/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Lever Handles
Includes Pop-Up Drain With Lift Rod and Tailpiece
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features Flexible Connections