X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K14408-3-BN "Purist" 8'' Widespread Bathroom Sink Faucet

Item: K14408-3-BN
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-16''
Spout Height 8-3/4"
Spout Reach 5-1/2"
Overall Height 11-7/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Maximum Deck Thickness 1-3/8"
Construction Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Cross Handles
Includes Pop-Up Drain With Lift Rod and Tailpiece
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features Flexible Connections