Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Kohler
>
K14407-4-CP
Kohler K14407-4-CP "Purist" 8'' Widespread Bathroom Sink Faucet
| Item: | K14407-4-CP |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $461.25 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 8-16'' |
| Spout Height | 5-3/16" |
| Spout Reach | 5-1/2" |
| Overall Height | 8-1/2" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1-5/8" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | Metal High Lever Handles |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Features | • Flexible Connections |
| Includes | Pop-Up Drain With Lift Rod and Tailpiece |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


