X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14402-4-BN "Purist" Single Hole Bathroom Sink Faucet

Item: K14402-4-BN
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $597.30

Price: $471.27 (Pricing is for Vibrant Brushed Nickel)




Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 2-1/2"
Spout Reach 5-1/2"
Overall Height 8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Curved Lever Handle
Includes Pop-Up Drain With Tailpiece
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features "Temperature memory allows faucet to be turned on and off at any temperature, High-Temperature Limit for Added Safety"