X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14302-SBV "Undertone" Undermount Bar Sink

Item: K14302-SBV
Finish: Satin Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Depth 7-1/2"
Overall Size 18-3/8'' Diameter x 7-1/2''
Bowl Length 15"
Bowl Depth 7-1/2"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 19
Sound Reduction Yes
Installation Hardware Included Yes
Shown With Revival Faucet Model # (K-16112-4)
Features Silent Shield Plus Sound Absorbing Technology
Diameter 18-3/8"