X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K14232-TC-0 "Crimson Topaz" Toilet Bowl Part

Item: K14232-TC-0
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14-1/2"
Length 30-3/8"
Bowl Type Elongated bowl
Additional Information Scroll Pattern and Pinstripe Accents on White Background
Toilet Configuration Two Piece
Toilet Installation Type Floor Mounted
Toilet Seat Included No
Concealed Trapway No
Rough In Dimension 12"