Kohler K14227-TC-0 "Crimson Topaz" Pedestal Basin

Item: K14227-TC-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $1,068.65



Details and Dimensions

Height 8"
Width 19-3/4"
Length 24"
Construction Vitreous China
Number of Faucet Holes 3 Hole
Additional Information 8'' Widespread