Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> Kohler
>
K14218-SP-G9
Kohler K14218-SP-G9 "Serpentine Bronze" Undermount Bathroom Sink
| Item: | K14218-SP-G9 |
| Finish: | Sandbar |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,216.07
Details and Dimensions
| Sink Installation Type | Undermount |
| Faucet Hole Configuration | Undermount / No Faucet Holes |
| Length | 19-1/4" |
| Width | 16-1/8" |
| Height | 8-1/4" |
| Overall Size | 19-1/4'' x 16-1/8'' x 8-1/4'' |
| Bowl Length | 17" |
| Bowl Width | 14" |
| Bowl Depth | 6-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Vitreous China |
| Installation Hardware Included | No |
| Shown With | Serpentine Bronze Faucet Model # (K-310-SP) |
| ADA Compliant | Yes |
| Features | • Serpentine Bronze Design |
| Includes | 52047 Clamp Assembly |
| Number of Bowls | 1 |
| Product Specifications |
| Installation Guide |
| Warranty |


