Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucet Accessories
> Kohler
>
K139-BV
Kohler K139-BV "Antique" Single Hole Bathroom Sink Faucet
| Item: | K139-BV |
| Finish: | Vibrant Brushed Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Spout Height | 2-1/4" |
| Spout Reach | 5-3/8" |
| Overall Height | 6-1/4" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 2-13/16" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | Lever Handles |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Features | • "Temperature memory allows faucet to be turned on and off at any temperature, For Single Hole or With 6'' Escutcheon Plate for 3-Hole Installation" |
| Includes | Pop-Up Drain With Lift Rod and Tailpiece |
| Product Specifications |
| Warranty |


