X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1357-RA-0 "Devonshire" 60'' x 32'' Whirlpool Bath

Item: K1357-RA-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 32'' x 20''
Length 60"
Width 32"
Depth 20"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 60
Number of Jets 8
Adjustable Jets Yes
Number Of Speeds 1
Weight 135 lbs
Minimum Floor Support 60 lbs
Drain Location Right
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 7
Pump Voltage 120
Heater Included No
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Slip Resistant Surface Textured
Hard Wire Service Required Yes
Voltage 120V
Features Color-Matched Hydro-Massage Jets
Lumber Support And Armrests To Cradle The Body
Includes Pump With Air Switch And Grounding Type Plug-In Cord
Additional Information Integral Apron With Removable Access Panel
Bowl Length 51"
Bowl Width 24"
Integral Skirt/Apron Yes
Number of Bathers 1