X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1357-HL-0 "Devonshire" 60'' x 32'' Whirlpool Bath

Item: K1357-HL-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 32'' x 20''
Length 60"
Width 32"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 60
Number of Jets 8
Adjustable Jets Yes
Number Of Speeds 1
Weight 160 lbs
Minimum Floor Support 51 lbs
Drain Location Left
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 7
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 12.5
Heater Voltage 120
Construction Acrylic
Tile Flange Yes
Slip Resistant Surface Textured
Hard Wire Service Required Yes
Voltage 120V
Features Color-Matched Hydro-Massage Jets
Includes Pump With Air Switch And Grounding Type Plug-In Cord
Additional Information Integral Apron With Removable Access Panel
Bowl Length 51"
Bowl Width 24"
Height 20"
Integral Skirt/Apron Yes