Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K1337-HN-0 "Serif" 60'' x 42'' Whirlpool Bath

Item: K1337-HN-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 42.25 x 21
Length 60"
Width 42-1/4"
Depth 21"
Height to Overflow 15-1/2"
Maximum Water Capacity (Gallons) 73
Number of Jets 8
Number Of Speeds 1
Drain Location Left
Pump Hertz 60
Pump Amps 7.5
Heater Included Yes
Construction Acrylic
Tub Construction Acrylics
Voltage 120V
ADA Compliant Yes
Integral Skirt/Apron No
Number of Bathers 1