X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1337-0 "Serif" 60'' x 42''

Item: K1337-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,094.80

Price: $1,744.97 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 42-1/4'' x 21''
Length 60"
Width 42-1/4"
Height to Overflow 15-1/2"
Maximum Water Capacity (Gallons) 73
Number of Jets 8
Number Of Speeds 1
Drain Location Left
Pump Hertz 60
Pump Amps 7.5
Construction Acrylic
Voltage 120V
ADA Compliant Yes
Height 21"
Number of Bathers 1