X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1337-G-0 "Serif" 60'' x 42''

Item: K1337-G-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,844.80

Price: $2,369.72 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 42-1/4 x 21
Length 60"
Width 42-1/4"
Depth 21"
Height to Overflow 15-1/2"
Maximum Water Capacity (Gallons) 73
Number of Jets 120
Number Of Speeds Variable
Weight 87 lbs
Minimum Floor Support 41 lbs
Drain Location Right
Pump Hertz 60
Pump Horsepower 1 HP
Pump Amps 15
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 5
Heater Voltage 120
Construction Acrylic
Hard Wire Service Required Yes
Features 0
Bowl Depth 15-1/2"
Bowl Length 42"
Bowl Width 28"
Gallon Capacity 73
Height 21"
Wattage 300 Watts