Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Kohler
>
K13145-CP
Kohler K13145-CP "Pinstripe" Soap Dish
| Item: | K13145-CP |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $156.88 (Pricing is for Polished Chrome)
Details and Dimensions
| Mount Type | Wall Mount |
| Width | 4" |
| Height | 5-1/2" |
| Construction | Metal |
| Extension From Wall | 4" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


