Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Kohler
>
K13132-4B-CP
Kohler K13132-4B-CP "Pinstripe" 8'' Widespread Bathroom Sink Faucet
| Item: | K13132-4B-CP |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $753.07 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 8-16'' |
| Spout Height | 1-3/8" |
| Spout Reach | 5" |
| Overall Height | 3-3/16" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/8" |
| Maximum Deck Thickness | 1-3/8" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | Lever Handles |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Features | • Flexible Connections |
| Includes | Pop-Up Drain With Lift Rod and Tailpiece |
| Product Specifications |
| Parts Breakdown |
| Warranty |


