Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Kohler
>
K13110-CP
Kohler K13110-CP "Pinstripe" Towel Bar
| Item: | K13110-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $265.30 (Pricing is for Polished Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 30" |
| Overall Length | 32-1/4" |
| Construction | Metal |
| Bracket Diameter | 2-1/4" |
| Extension From Wall | 3-5/16" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


