Kohler K1259-R-0 "Mariposa" 72" X 36" Soaking Tub

Item: K1259-R-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $814.10 (Pricing is for White)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 72'' x 36'' x 20''
Length 72"
Width 36"
Depth 18-1/2"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 72
Weight 77 lbs
Drain Included No
Drain Location Right
Drain Hole Size 1-1/2"
Material Acrylic
Tile Flange Yes
Slip Resistant Surface Textured
Bowl Length 65"
Bowl Width 27"
Height 20"
Integral Skirt/Apron Yes
Number of Bathers 1