Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1257-H-0 "Mariposa" 72" x 36" Whirlpool Bath

Item: K1257-H-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,748.15

Price: $2,289.21 (Pricing is for White)

Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 36 x 20
Length 72"
Width 36"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 72
Number of Jets 6
Drain Location Reversible
Heater Included Yes
Construction Acrylic
Voltage 120V
ADA Compliant Yes
Height 20"
Integral Skirt/Apron Yes
Number of Bathers 1