X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1257-GRF-0 "Mariposa" 72" x 36" Air Tub

Item: K1257-GRF-0
Finish: White
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 72 x 36 x 20
Length 72"
Width 36"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 72
Number of Jets 120
Weight 102 lbs
Minimum Floor Support 41 lbs
Drain Included No
Drain Location Right
Pump Hertz 60
Pump Horsepower 1 HP
Pump Amps 15
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 5
Heater Voltage 120
Construction Acrylic
Hard Wire Service Required Yes
ADA Compliant No
Height 20"
Integral Skirt/Apron No
Number of Bathers 1
Optional Skirt/Apron Yes
Wattage 300 Watts