Kohler K1257-G-0 "Mariposa" 72" x 36" Air Tub
| Item: | K1257-G-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $2,469.01 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 72 x 36 x 20 |
| Length | 72" |
| Width | 36" |
| Depth | 20" |
| Height to Overflow | 14" |
| Maximum Water Capacity (Gallons) | 72 |
| Number of Jets | 120 |
| Weight | 102 lbs |
| Minimum Floor Support | 41 lbs |
| Drain Location | Right |
| Pump Hertz | 60 |
| Pump Horsepower | 1 HP |
| Pump Amps | 15 |
| Pump Voltage | 120 |
| Heater Included | Yes |
| Heater Hertz | 60 |
| Heater Amps | 5 |
| Heater Voltage | 120 |
| Material | Acrylic |
| Hard Wire Service Required | Yes |
| Features | • Textured Bottom Surface |
| Bowl Depth | 14" |
| Bowl Length | 50" |
| Bowl Width | 24" |
| Gallon Capacity | 72 |
| Height | 20" |
| Number of Bathers | 1 |
| Optional Skirt/Apron | Yes |
| Wattage | 300 Watts |
| Product Specifications |
| Warranty |


