X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1242-LA-0 "Mariposa" 60'' x 36''

Item: K1242-LA-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,126.65

Price: $917.09 (Pricing is for White)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 36'' x 20''
Length 60"
Width 36"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 63
Drain Location Left
Construction Acrylic
Height 20"
Integral Skirt/Apron Yes
Number of Bathers 1