Kohler K1242-0 "Mariposa" 60" Soaking Tub

Item: K1242-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $758.71 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 36'' x 20''
Length 60"
Width 36"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 63
Drain Location Left
Material Acrylic
Height 20"
Number of Bathers 1