Kohler K1242-RA-0 "Mariposa" 60" Soaking Tub
| Item: | K1242-RA-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $870.76 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60'' x 36'' x 20'' |
| Length | 60" |
| Width | 36" |
| Height to Overflow | 14" |
| Maximum Water Capacity (Gallons) | 63 |
| Drain Location | Right |
| Material | Acrylic |
| Height | 20" |
| Integral Skirt/Apron | Yes |
| Number of Bathers | 1 |
| Product Specifications |
| Installation Guide |
| Warranty |


