Kohler K1229-0 "Mariposa" 66" Soaking Tub
| Item: | K1229-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $765.43 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 66'' x 35-7/8'' x 20'' |
| Length | 66" |
| Width | 35-7/8" |
| Depth | 18-1/2" |
| Height to Overflow | 14" |
| Maximum Water Capacity (Gallons) | 67 |
| Weight | 65 lbs |
| Drain Included | No |
| Drain Location | Reversible |
| Drain Hole Size | 1-1/2" |
| Material | Acrylic |
| Tile Flange | Yes |
| Bowl Length | 59" |
| Bowl Width | 30" |
| Height | 20" |
| Number of Bathers | 1 |
| Optional Skirt/Apron | Yes |
| Shown With | Optional Skirt |
| Product Specifications |
| Warranty |


