X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K12266-4-BN "Fairfax" 4'' Centerset Bathroom Sink Faucet

Item: K12266-4-BN
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 4-2/3"
Spout Reach 4-1/2"
Overall Height 4-2/3"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-3/8"
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Lever Handles
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes