Kohler K12266-4-CP "Fairfax" 4'' Centerset Bathroom Sink Faucet

Item: K12266-4-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $152.74 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 4-2/3"
Spout Reach 4-1/2"
Overall Height 4-2/3"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-3/8"
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Lever Handles
Low Lead Compliant Yes
Includes Pop-up Drain