Kohler K12265-4-CP "Fairfax" 8'' Widespread Bathroom Sink Faucet

Item: K12265-4-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $237.00 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-16''
Spout Height 2-1/8"
Spout Reach 5"
Overall Height 4-1/2"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-3/8"
Construction Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Lever Handles
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features • Flexible Connections
Includes Pop-Up Drain With Lift Rod and Tailpiece