Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1224-LH-0 "Mariposa" 66" Whirlpool Bath

Item: K1224-LH-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,795.50

Price: $2,328.65 (Pricing is for White)

Details and Dimensions

Tub Installation Type Drop-In or 3-Wall Alcove
Overall Size 66'' x 35-7/8'' x 20''
Length 66"
Width 35-7/8"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 67
Number of Jets 5
Adjustable Jets Yes
Number Of Speeds 1
Weight 115 lbs
Minimum Floor Support 43 lbs
Drain Location Left
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 7.5
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 12.5
Heater Voltage 120
Construction Acrylic
Tile Flange Yes
Slip Resistant Surface Textured
Hard Wire Service Required Yes
Voltage 120V
Features ProFlex Hydro-Massage Jets
Includes Pump With Air Switch and Grounding-Type Plug-In Cord
Bowl Length 59"
Bowl Width 30"
Height 20"
Number of Bathers 1
Optional Skirt/Apron Yes