Kohler K1224-RA-0 "Mariposa" 66" Whirlpool Bath
| Item: | K1224-RA-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $2,087.12 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 66'' x 35-7/8'' x 20'' |
| Length | 66" |
| Width | 35-7/8" |
| Height to Overflow | 14" |
| Maximum Water Capacity (Gallons) | 67 |
| Number of Jets | 5 |
| Adjustable Jets | Yes |
| Number Of Speeds | 1 |
| Weight | 110 lbs |
| Minimum Floor Support | 42 lbs |
| Drain Location | Right |
| Drain Hole Size | 1-1/2" |
| Pump Hertz | 60 |
| Pump Amps | 7.5 |
| Pump Voltage | 120 |
| Heater Included | No |
| Material | Acrylic |
| Tile Flange | Yes |
| Slip Resistant Surface | Textured |
| Hard Wire Service Required | Yes |
| Voltage | 120V |
| Features | • ProFlex Hydro-Massage Jets |
| Includes | Pump With Air Switch and Grounding-Type Plug-In Cord |
| Additional Information | Integral Apron With Removable Access Panel |
| Bowl Length | 59" |
| Bowl Width | 30" |
| Height | 20" |
| Integral Skirt/Apron | Yes |
| Product Specifications |
| Warranty |


