X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1224-LA-0 "Mariposa" 66" Whirlpool Bath

Item: K1224-LA-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 66'' x 35-7/8'' x 20''
Length 66"
Width 35-7/8"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 67
Number of Jets 5
Adjustable Jets Yes
Number Of Speeds 1
Weight 110 lbs
Minimum Floor Support 42 lbs
Drain Location Left
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 7.5
Pump Voltage 120
Heater Included No
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Slip Resistant Surface Textured
Hard Wire Service Required Yes
Voltage 120V
Features ProFlex Hydro-Massage Jets
Includes Pump With Air Switch and Grounding-Type Plug-In Cord
Additional Information Integral Apron With Removable Access Panel
Bowl Length 59"
Bowl Width 30"
Height 20"
Integral Skirt/Apron Yes