Kohler K12181-BN "Fairfax" Single Hole Bathroom Sink Faucet
| Item: | K12181-BN |
| Finish: | Vibrant Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $272.87 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Spout Height | 2-1/8" |
| Spout Reach | 5" |
| Overall Height | 7-1/2" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1-3/4" |
| Escutcheon Included | Yes |
| Construction | Metal |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | Lever Handles |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Features | • "Temperature memory allows faucet to be turned on and off at any temperature, For Single Hole or With 6'' Escutcheon Plate for 3-Hole Installation" |
| Includes | Metal Pop-up Drain |
| Product Specifications |
| Parts Breakdown |
| Warranty |


