Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K12181-CP "Fairfax" Single Hole Bathroom Sink Faucet

Item: K12181-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $217.15

Price: $167.86 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 2-1/8"
Spout Reach 5"
Overall Height 7-1/2"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-3/4"
Escutcheon Included Yes
Construction Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Lever Handles
Includes Metal Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features "Temperature memory allows faucet to be turned on and off at any temperature, For Single Hole or With 6'' Escutcheon Plate for 3-Hole Installation"