Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Kitchen Faucets
> Kohler
>
K12173-G
Kohler K12173-G "Fairfax" Single Handle Kitchen Faucet
| Item: | K12173-G |
| Finish: | Brushed Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $214.74 (Pricing is for Brushed Chrome)
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Overall Height | 7-5/8" |
| Construction | Metal |
| ADA Compliant | Yes |
| Spout Height | 5-4/9" |
| Spout Reach | 9" |
| Maximum Deck Thickness | 1-3/8" |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Lever |
| Shown With | Metal Lever Handle |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Warranty |


