Kohler K12165-CP "Fairfax" Towel Ring
| Item: | K12165-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $40.39 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Width | 7" |
| Construction | Solid Brass |
| Extension From Wall | 3-1/4" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


