Kohler K12162-BN "Fairfax" Soap Dish
| Item: | K12162-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $94.75 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Mount Type | Wall Mount |
| Width | 5-5/8" |
| Height | 4-1/2" |
| Construction | Solid Brass |
| Extension From Wall | 6-13/16" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


