Kohler K12161-BN "Fairfax" Toothbrush & Tumbler Holder
| Item: | K12161-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $98.16 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Width | 3-1/8" |
| Height | 7-9/16" |
| Construction | Solid Brass |
| Extension From Wall | 5-11/16" |
| Tumbler Included | Yes |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


